Check Availability
  • BAND-IT 

    201 Stainless Steel Band Clamp, PK of 24

  • Item # 2LPH3
  • Mfr. Model # GRS210
201 Stainless Steel Band Clamp, PK of 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LPH3
Mfr. Model # GRS210
UNSPSC #31162906
Catalog Page 2540
Shipping Weight 4.52 lbs
Country of Origin USA *
Item Band Clamp
Type Stainless Steel Band Clamp
Material of Construction 201 Stainless Steel
Inside Dia. (In.) 2-3/4
Thickness (In.) 0.030
Width (In.) 3/4
Min. Clamp Dia. (In.) 1-3/4
Max. Clamp Dia. (In.) 2-3/4
For Hose O.D. Min. (In.) 1-3/4
For Hose O.D. Max. (In.) 2-1/2
For Use With 2LNP6, 2LNP8, and 2LNP9
Package Quantity 24
* This product's country of origin is subject to change

Compliance and Restrictions