Check Availability
  • BAND-IT 

    201 Stainless Steel Band Clamp, PK of 6

  • Item # 2LNL1
  • Mfr. Model # BFEG-A1230-120
201 Stainless Steel Band Clamp, PK of 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LNL1
Mfr. Model # BFEG-A1230-120
UNSPSC #31162406
Catalog Page 2542
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Band Clamp
Type Ear Lock
Material of Construction 201 Stainless Steel
Inside Dia. (In.) 2
Thickness (In.) 0.030
Width (In.) 3/4
Band Length (In.) 120
Min. Clamp Dia. (In.) 2
Max. Clamp Dia. (In.) 36
For Hose O.D. Min. (In.) 1-3/4
For Use With Mfr. No. GRC001, GRC003, and GRC075
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions