Check Availability
  • BALT 

    Square Cafe Table, Black, Height: 29", Depth: 28"

  • Item # 49RP11
  • Mfr. Model # 90354
Square Cafe Table, Black, Height: 29", Depth: 28" Bistro Table,29" H x 27-1/2" W,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49RP11
Mfr. Model # 90354
UNSPSC #56101519
Shipping Weight 29.0 lbs
Country of Origin Taiwan *
Item Cafe Table
Surface Material Laminate
Shape Square
Width 28"
Depth 28"
Height 29"
Tabletop Color Family Black
Tabletop Color Black
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type T-Molded
Edge Color Black
Base Type Cross Base with Pedestal
Leg Type Straight
Top Thickness 1"
Load Rating 80 lb.
Series Bistro
Includes Folding Mechanism
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms