Check Availability
  • BALT 

    Push-Pin Bulletin Board, Recycled Rubber, 48"H x 144"W, Black

  • Item # 15Y231
  • Mfr. Model # 321RM-96
Push-Pin Bulletin Board, Recycled Rubber, 48"H x 144"W, Black
Qty
  • Web Price
    $528.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Y231
Mfr. Model # 321RM-96
UNSPSC #44111907
Shipping Weight 99.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Black
Board Frame Material Aluminum
Width 144"
Height 48"
Frame Color Silver
Includes Mounting Hardware
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Welcome Sign In