Check Availability
  • BALT 

    Push-Pin Bulletin Board, Recycled Rubber, 48"H x 60"W, Blue

  • Item # 15Y220
  • Mfr. Model # 321RF-97
Push-Pin Bulletin Board, Recycled Rubber, 48"H x 60"W, Blue
Qty
  • Web Price
    $267.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with recycled rubber for superior resilience. Easy-to-clean surface resists microbes and is sound- and shock-absorbent.
Show More Close
 

Technical Specifications

Item # 15Y220
Mfr. Model # 321RF-97
UNSPSC #44111907
Catalog Page 1372
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Blue
Board Frame Material Aluminum
Width 60"
Height 48"
Frame Color Silver
Includes Mounting Hardware
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Compliance and Restrictions