Check Availability
  • BALT 

    Push-Pin Bulletin Board, Recycled Rubber, 36"H x 48"W, Tan

  • Item # 15Y212
  • Mfr. Model # 321RC-95
Push-Pin Bulletin Board, Recycled Rubber, 36"H x 48"W, Tan Bulletin Board,Tan,RubberTak,36 inx48 in
Qty
  • Web Price
    $155.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with recycled rubber for superior resilience. Easy-to-clean surface resists microbes and is sound- and shock-absorbent.
Show More Close
 

Technical Specifications

Item # 15Y212
Mfr. Model # 321RC-95
UNSPSC #44111907
Catalog Page 1372
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Tan
Board Frame Material Aluminum
Width 48"
Height 36"
Frame Color Silver
Includes Mounting Hardware
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Welcome Sign In