Check Availability
  • BALT 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 192"W, White

  • Item # 39A204
  • Mfr. Model # 202AP
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 192"W, White
Qty
  • Web Price
    $1,324.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Baltâ„¢ dry erase board has a low-gloss surface excellent for writing and ghost-free erasing. The white surface enhances visibility and reduces glare. Anodized aluminum trim with full-length tackable map rail and accessory tray. Balt 50-yr. guarantee. Class A Fire-Rated.
Show More Close
 

Technical Specifications

Item # 39A204
Mfr. Model # 202AP
UNSPSC #44111905
Catalog Page 1368
Shipping Weight 240.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48"
Dry Erase Width 192"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Deluxe Aluminum
Dry Erase Surface Type Porcelain
Includes Mounting Hardware, 2 Pack Markers, Eraser Cloth, Built-In Tray Full Length
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.