Check Availability
  • BALT 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White

  • Item # 39A197
  • Mfr. Model # 202AC
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White
Qty
  • Web Price
    $314.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Low-gloss surface provides excellent writing and ghost-free erasing, with enhanced visibility and reduced glare. Anodized aluminum trim with full-length tackable map rail and accessory tray. Class A Fire-Rated.
Show More Close
 

Technical Specifications

Item # 39A197
Mfr. Model # 202AC
UNSPSC #44111905
Catalog Page 1619
Shipping Weight 36.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 36"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Deluxe Aluminum
Dry Erase Surface Type Porcelain
Includes Mounting Hardware, 2 Pack Markers, Eraser Cloth, Built-In Tray Full Length
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.