Check Availability
  • BALT 

    Gloss-Finish Porcelain Dry Erase Board, Mobile/Casters, 48"H x 60"W, White

  • Item # 39A112
  • Mfr. Model # 668WF-DD
Gloss-Finish Porcelain Dry Erase Board, Mobile/Casters, 48"H x 60"W, White
Qty
  • Web Price
    $1,181.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Double-sided board locks in place with the turn of a knob and easily rotates 360°. Includes full-length accessory tray and 3" locking casters. Wide base provides increased stability.
Show More Close
 

Technical Specifications

Item # 39A112
Mfr. Model # 668WF-DD
UNSPSC #44111905
Catalog Page 1371
Shipping Weight 112.0 lbs
Country of Origin China *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic, Reversible
Mounting/Mobility Type Mobile/Casters
Board Color White
Dry Erase Height 48"
Dry Erase Width 60"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Board Frame Material Oak
Frame Material Wood
Dry Erase Surface Type Porcelain
Includes Hardware, 2 Pack Markers, Eraser Cloth
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close