Check Availability
  • BALT 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White

  • Item # 15Y263
  • Mfr. Model # E2H2PC-T1
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White
Qty
  • Web Price
    $349.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BaltĀ® Green-RiteĀ® dry-erase board comes with a magnetic surface and includes a magnetic Q-Tray.
Show More Close
 

Technical Specifications

Item # 15Y263
Mfr. Model # E2H2PC-T1
UNSPSC #44111905
Shipping Weight 29.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 36"
Dry Erase Width 48"
Depth 1"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Black
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Includes Mounting Hardware, 2 Pack Markers, Eraser Cloth, Built-In Tray Full Length
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions