Check Availability
  • BALT 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 72"W, White

  • Item # 15Y260
  • Mfr. Model # E2H2AG
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 72"W, White
Qty
  • Web Price
    $643.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Environmentally friendly boards contain between 40% to 55% rapidly renewing materials. Provide excellent writability, color contrast with markers, and extreme durability.
Show More Close
 

Technical Specifications

Item # 15Y260
Mfr. Model # E2H2AG
UNSPSC #44111905
Catalog Page 1368
Shipping Weight 120.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48"
Dry Erase Width 72"
Depth 1"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Includes Mounting Hardware, 2 Pack Markers, Eraser Cloth, Built-In Tray Full Length
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close