Check Availability
  • BALT 

    Gloss-Finish Porcelain Dry Erase Board, Easel Mounted, Mobile/Casters, 41"H x 28-3/4"

  • Item # 15Y113
  • Mfr. Model # 770
Gloss-Finish Porcelain Dry Erase Board, Easel Mounted, Mobile/Casters, 41"H x 28-3/4"
Qty
  • Web Price
    $467.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Versatile double-sided easel is mobile and ideal for any environment.
Show More Close
 

Technical Specifications

Item # 15Y113
Mfr. Model # 770
UNSPSC #44111903
Catalog Page 1371
Shipping Weight 64.0 lbs
Country of Origin China *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic, Reversible
Mounting/Mobility Type Easel Mounted, Mobile/Casters
Dry Erase Height 41"
Dry Erase Width 28-3/4"
Dry Erase Surface Finish Gloss
Adjustable Height Range 59-1/2" to 65"
Frame Color Black
Board Frame Material Steel
Frame Material Steel
Dry Erase Surface Type Porcelain
Includes Markers, Tray
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.