Check Availability
  • BALT 

    Floor Carrel, 48" H x 32-5/8" W, Oak

  • Item # 49RP02
  • Mfr. Model # 90124
Floor Carrel, 48" H x 32-5/8" W, Oak
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49RP02
Mfr. Model # 90124
UNSPSC #56112002
Shipping Weight 64.1 lbs
Country of Origin Taiwan *
Item Floor Carrel
Single Sided/Double Sided Single Sided
Carrel Work Surface Height 29"
Overall Width 32-5/8"
Overall Depth 24-1/2"
Overall Height 48"
Carrel Material Laminate Over Metal
Carrel Color Oak
Fixed Shelf/Removable Shelf Fixed Shelf
Shelf Height 29"
Shelf Depth 23-7/8"
Wire Management Tray Included No
Adjustable Leveling Glides Included Yes
Number of Grommets 1
Grommet Size 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions