Check Availability
  • BALT 

    Dual Purpose Printer Stand, Gray

  • Item # 15Y285
  • Mfr. Model # 25983
Dual Purpose Printer Stand,  Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Y285
Mfr. Model # 25983
UNSPSC #56112002
Catalog Page 1339
Shipping Weight 46.46 lbs
Country of Origin China *
Item Dual Purpose Printer Stand
Type Printer Stand
Material Laminated MDF/Metal
Number of Shelves 3
Color Gray
Overall Height (In.) 42-1/2
Overall Width (In.) 25-1/8
Overall Depth (In.) 20
Keyboard Shelf No
Construction Steel/Laminate
Finish Powder Coated
Load Capacity (Lb.) 150
Adjustable Yes
Number of Casters 4
Caster Type 2" plastic, 2 locking, 2 non locking
Caster Size (In.) 2
Caster Lock Yes
Assembly Required
Includes Casters
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions