Check Availability
Black Fabric Task Chair 29" Back Height, Arm Style: No Arm Task Chair,Fabric,Black,17-21" Seat Ht Task Chair,Fabric,Black,17-21" Seat Ht
  • BALT 

    Black Fabric Task Chair 29" Back Height, Arm Style: No Arm

  • Item # 49UF44
  • Mfr. Model # 34731
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49UF44
Mfr. Model # 34731
UNSPSC #56101504
Shipping Weight 45.0 lbs
Country of Origin Taiwan *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 17" to 21"
Seat Color Black
Weight Capacity 400 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17"
Seat Height Max. 21"
Back Height 29"
Arm Style No Arm
Caster Type Carpet
Overall Height 50"
Overall Width 23"
Overall Depth 23"
Seat Width 22"
Seat Depth 21-1/2"
Back Width 21-1/4"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Series Olympus
Back Color Black
Base Style 5-Star
Base Material Steel
Base Color Black
Features Adjustable Seat, Locking Back Tilt, Contoured Back
Includes Hardware

* This product's country of origin is subject to change

Compliance and Restrictions