Check Availability
  • BALT 

    10 ft. Surge Protector Outlet Strip, Black; No. of Total Outlets: 3

  • Item # 49UF85
  • Mfr. Model # 66675
10 ft. Surge Protector Outlet Strip, Black; No. of Total Outlets: 3 Surge Outlet Strip,Includes Clamp Mount Surge Outlet Strip,Includes Clamp Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UF85
Mfr. Model # 66675
UNSPSC #39121610
Shipping Weight 2.55 lbs
Country of Origin Taiwan *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 3
Color - Ext. Cords and Outlet Strips Black
Cord Length - Ext. Cords and Outlet Strips 10 ft.
Communication Port (2) USB
Medical Grade No
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 0
Voltage 125
Length 5-13/64"
Mounting Style Clip
Noise Attenuation 37dB
Width 7-13/64"
Depth 3"
Telephone/Fax Surge Protection No
Coax Surge Protection No
GFCI Protected No
NEC Cord Designation SJT
Circuit Breaker No
Outlet Center Distance 29mm
For Use With Desktop, Network, Home Computing, USB Powered Devices
Hz 50/60
Standards UL, cUL 962A
Includes Clamp Mount
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms