Check Availability
  • BALSTON 

    Membrane Air Dryer, 1.25 CFM

  • Item # 21GR08
  • Mfr. Model # ECD-10
Membrane Air Dryer, 1.25 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21GR08
Mfr. Model # ECD-10
UNSPSC #40151610
Shipping Weight 2.0 lbs
Country of Origin Not Available *
Item Air Dryer
Type Membrane
ISO Class 1.4.2
CFM 1.25
Dew Point (Deg. F) -7
Max. Air Compressor HP 1
Max. Pressure (PSI) 150
Inlet/Outlet (In.) 1/4
Max. Inlet Temp. (Deg. F) 120
Max. Ambient Temp. (F) 130
Filter BX
Bracket Kit Included
Series ECD
Height (In.) 15.2
Width (In.) 3
Features Quiet Operation
Includes Autodrain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.