Check Availability
  • BALLYMORE 

    Extension Railing, 30" Overall Height, 30" Overall Width, 30" Overall Length

  • Item # 8ALR5
  • Mfr. Model # 30IN RAIL EXT.
Extension Railing, 30" Overall Height, 30" Overall Width, 30" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ALR5
Mfr. Model # 30IN RAIL EXT.
UNSPSC #30191502
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Extension Railing
Overall Length 30"
Overall Width 30"
Overall Height 30"
Material Steel
Finish Gray
For Use With Tank Top Lift
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms