Check Availability
  • BALLYMORE 

    8-Step Rolling Ladder, Expanded Metal Step Tread, 113" Overall Height, 450 lb. Load Capacity

  • Item # 8AM14
  • Mfr. Model # 083228XSU
8-Step Rolling Ladder, Expanded Metal Step Tread, 113" Overall Height, 450 lb. Load Capacity Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H Safety Rolling Ladder,Steel,80 In.H
Qty
  • Web Price
    $972.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AM14
Mfr. Model # 083228XSU
UNSPSC #30191501
Shipping Weight 183.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 80"
Handrails Included Yes
Handrail Height 30"
Overall Height 113"
Number of Steps 8
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Expanded Metal
Platform Depth 28"
Platform Width 24"
Bottom Width 32"
Base Depth 75"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms