Check Availability
  • BALLYMORE 

    5-Step Rolling Ladder, Serrated Step Tread, 83" Overall Height, 450 lb. Load Capacity

  • Item # 9LG41
  • Mfr. Model # WA053214GSU
5-Step Rolling Ladder, Serrated Step Tread, 83" Overall Height, 450 lb. Load Capacity Slope Lockstep Roll Ladder,Steel,50 In.H Slope Lockstep Roll Ladder,Steel,50 In.H Slope Lockstep Roll Ladder,Steel,50 In.H Slope Lockstep Roll Ladder,Steel,50 In.H Slope Lockstep Roll Ladder,Steel,50 In.H
Qty
  • Web Price
    $629.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LG41
Mfr. Model # WA053214GSU
UNSPSC #30191501
Shipping Weight 110.001 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 50"
Handrails Included Yes
Handrail Height 30"
Overall Height 83"
Number of Steps 5
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Serrated
Platform Depth 14"
Platform Width 24"
Bottom Width 32"
Base Depth 43"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms