Check Availability
  • BALLYMORE 

    4-Step Rolling Ladder, Ribbed Step Tread, 68" Overall Height, 350 lb. Load Capacity

  • Item # 9CWK2
  • Mfr. Model # A4SH RIBBED
4-Step Rolling Ladder, Ribbed Step Tread, 68" Overall Height, 350 lb. Load Capacity Rolling Ladder,Aluminum,38 In.H Rolling Ladder,Aluminum,38 In.H
Qty
  • Web Price
    $633.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CWK2
Mfr. Model # A4SH RIBBED
UNSPSC #30191501
Shipping Weight 34.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 38"
Handrails Included Yes
Handrail Height 30"
Overall Height 68"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Ribbed
Platform Depth 10"
Platform Width 18"
Bottom Width 20"
Base Depth 31"
Overall Width 20"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 18"
Ladder Actuation None
Finish Aluminum Mill
Color Natural
Standards OSHA, ANSI
Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms