Check Availability
  • BALLYMORE 

    3-Step Rolling Ladder, Serrated Step Tread, 58-1/2" Overall Height, 350 lb. Load Capacity

  • Item # 9UEE1
  • Mfr. Model # A3SHG
3-Step Rolling Ladder, Serrated Step Tread, 58-1/2" Overall Height, 350 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UEE1
Mfr. Model # A3SHG
UNSPSC #30191501
Shipping Weight 27.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 28-1/2"
Handrails Included Yes
Handrail Height 30"
Overall Height 58-1/2"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Serrated
Platform Depth 10"
Platform Width 18"
Bottom Width 20"
Base Depth 25"
Overall Width 20"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 18"
Ladder Actuation None
Finish Aluminum Mill
Color Natural
Standards OSHA, ANSI
Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms