Check Availability
  • BALLYMORE 

    3-Step Rolling Ladder, Perforated Step Tread, 58-1/2" Overall Height, 450 lb. Load Capacity

  • Item # 9E367
  • Mfr. Model # H318PSU
  • (1)
3-Step Rolling Ladder, Perforated Step Tread, 58-1/2" Overall Height, 450 lb. Load Capacity Rolling Ladder,Steel,28-1/2 In.H Rolling Ladder,Steel,28-1/2 In.H Rolling Ladder,Steel,28-1/2 In.H Rolling Ladder,Steel,28-1/2 In.H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9E367
Mfr. Model # H318PSU
UNSPSC #30191501
Shipping Weight 45.0 lbs
Country of Origin China *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 28-1/2"
Handrails Included Yes
Handrail Height 30"
Overall Height 58-1/2"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 16"
Bottom Width 20"
Base Depth 25"
Overall Width 20"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation None
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms