Check Availability
  • BALLYMORE 

    3-Step Rolling Ladder, Perforated Step Tread, 58-1/2" Overall Height, 450 lb. Load Capacity

  • Item # 8PN56
  • Mfr. Model # H326PSU
3-Step Rolling Ladder, Perforated Step Tread, 58-1/2" Overall Height, 450 lb. Load Capacity Rolling Ladder,Steel,28-1/2 In.H Rolling Ladder,Steel,28-1/2 In.H Rolling Ladder,Steel,28-1/2 In.H
Qty
  • Web Price
    $315.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8PN56
Mfr. Model # H326PSU
UNSPSC #30191501
Shipping Weight 50.001 lbs
Country of Origin China *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 28-1/2"
Handrails Included Yes
Handrail Height 30"
Overall Height 58-1/2"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 24"
Bottom Width 30"
Base Depth 25"
Overall Width 30"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation None
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms