Check Availability
  • BALLYMORE 

    2-Step Rolling Ladder, Expanded Metal Step Tread, 19" Overall Height, 450 lb. Load Capacity

  • Item # 9JW77
  • Mfr. Model # 218XSU
2-Step Rolling Ladder, Expanded Metal Step Tread, 19" Overall Height, 450 lb. Load Capacity Rolling Ladder,Steel,19 In.H Rolling Ladder,Steel,19 In.H Rolling Ladder,Steel,19 In.H Rolling Ladder,Steel,19 In.H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JW77
Mfr. Model # 218XSU
UNSPSC #30191501
Shipping Weight 24.41 lbs
Country of Origin China *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 19"
Handrails Included No
Overall Height 19"
Number of Steps 2
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Expanded Metal
Platform Depth 10"
Platform Width 16"
Bottom Width 20"
Base Depth 19"
Overall Width 20"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation None
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms