Check Availability
  • BALLYMORE 

    2-Step Rolling Ladder, Serrated Step Tread, 49" Overall Height, 350 lb. Load Capacity

  • Item # 8PL97
  • Mfr. Model # A2SH30G
2-Step Rolling Ladder, Serrated Step Tread, 49" Overall Height, 350 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8PL97
Mfr. Model # A2SH30G
UNSPSC #30191501
Shipping Weight 28.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 19"
Handrails Included Yes
Handrail Height 30"
Overall Height 49"
Number of Steps 2
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Serrated
Platform Depth 10"
Platform Width 24"
Bottom Width 30"
Base Depth 19"
Overall Width 30"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation None
Finish Aluminum Mill
Color Natural
Standards OSHA, ANSI
Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Manufacturers Warranty Length 1 yr.
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms