Check Availability
  • BALLOTINI 

    Ground Glass Blast Media, 425 to 710 Nominal Dia. Micron Range, 53 lb. Pail

  • Item # 6ZC15
  • Mfr. Model # G3 (25-40)
Ground Glass Blast Media, 425 to 710 Nominal Dia. Micron Range, 53 lb. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For cleaning, deburring, finishing, and peening applications. The harder the material, the deeper media will penetrate and the faster it will work. Contains no free silicas and leaves no residue.
Rapid cleaning for a rougher profile. Removes rust, paint, and scale. Nonrecyclable.
Show More Close
 

Technical Specifications

Item # 6ZC15
Mfr. Model # G3 (25-40)
UNSPSC #31191513
Catalog Page 2402
Shipping Weight 52.55 lbs
Country of Origin USA *
Item Blast Media
Media Type Ground Glass
Media Grit Not Rated
Nominal Dia. Micron Range 425 to 710
Media Container Size 53 lb.
Media Container Pail
Nominal Dia. Range 0.0165" to 0.0278"
US Sieve 25-40
Standards OSHA
* This product's country of origin is subject to change