Check Availability
  • Automotive Fluid Filters
  • BALDWIN FILTERS 

    Transmission Filter, Spin-On, 6-1/16" Length, 3-11/16" Width, 6-1/16" Height, 1"

  • Item # 2NUX1
  • Mfr. Model # BT8415
Transmission Filter,  Spin-On,  6-1/16" Length,  3-11/16" Width,  6-1/16" Height,  1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUX1
Mfr. Model # BT8415
UNSPSC #40161509
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Spin-On
Thread Size - Automotive Filters 1"
Length 6-1/16"
Outside Dia. 3-11/16"
Micron Rating 23
Description/Special Features Transmission Spin-on
Height 6-1/16"
Width 3-11/16"
Includes 30 PSID By-Pass Valve and Stud Thread M24 x 1.5, I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In