Check Availability
  • BALDWIN FILTERS 

    Transmission FilterSpin-On Filter Design

  • Item # 2NUL7
  • Mfr. Model # BT354
Transmission FilterSpin-On Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUL7
Mfr. Model # BT354
UNSPSC #40161509
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Spin-On
Thread Size - Automotive Filters 1-1/8"
Length 5-3/8"
Outside Dia. 3-11/16"
Micron Rating 18
Description/Special Features Transmission Spin-on
Height 5-3/8"
Width 3-11/16"
Includes 8 PSID By-Pass Valve, I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions