Check Availability
  • BALDWIN FILTERS 

    Transmission FilterSpin-On Filter Design

  • Item # 2KYJ6
  • Mfr. Model # BT359
Transmission FilterSpin-On Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KYJ6
Mfr. Model # BT359
UNSPSC #40161515
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Spin-On
Thread Size - Automotive Filters 1-5/16"
Length 10-9/32"
Outside Dia. 4-5/8"
Micron Rating 15
Description/Special Features Transmission Spin-on
Height 10-9/32"
Width 4-5/8"
Includes I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions