Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZVU1
  • Mfr. Model # PT729
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZVU1
Mfr. Model # PT729
UNSPSC #40161515
Shipping Weight 4.15 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 17-5/32"
Outside Dia. 6"
Micron Rating 9.8
Description/Special Features Transmission Element
Height 17-5/32"
Width 6"
Inside Dia. 2-5/32"
Includes G206, Additional Gasket Included, (2) I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions