Check Availability
  • Automotive Fluid Filters
  • BALDWIN FILTERS 

    Transmission Filter, Element Only, 9-7/8" Length, 9-1/16" Width, 3-3/4" Height

  • Item # 4ZNX8
  • Mfr. Model # 20019
Transmission Filter,  Element Only,  9-7/8" Length,  9-1/16" Width,  3-3/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZNX8
Mfr. Model # 20019
UNSPSC #40161515
Shipping Weight 1.6 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 9-7/8"
Description/Special Features Transmission Filter
Height 3-3/4"
Width 9-1/16"
Includes Rubber Neck Seal, 1 Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In