Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZNL6
  • Mfr. Model # PT385-E
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZNL6
Mfr. Model # PT385-E
UNSPSC #40161515
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 9-1/16"
Outside Dia. 4-7/16"
Micron Rating 23
Description/Special Features Transmission Element without Gaskets
Height 9-1/16"
Width 4-7/16"
Inside Dia. 1-1/2"
Includes (2) End Seals Attached
* This product's country of origin is subject to change

Compliance and Restrictions