Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZMU8
  • Mfr. Model # 20003
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZMU8
Mfr. Model # 20003
UNSPSC #40161515
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 9-7/16"
Description/Special Features Transmission Filter
Height 5-1/8"
Width 6-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions