Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZMK5
  • Mfr. Model # 20002
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZMK5
Mfr. Model # 20002
UNSPSC #40161515
Shipping Weight 1.2 lbs
Country of Origin China *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 13-13/32"
Description/Special Features Transmission Filter
Height 3-7/16"
Width 6-21/32"
* This product's country of origin is subject to change

Compliance and Restrictions