Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZLV7
  • Mfr. Model # 18155
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLV7
Mfr. Model # 18155
UNSPSC #40161515
Shipping Weight 1.05 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 8-1/16"
Description/Special Features Transmission Filter
Height 4-1/4"
Width 7-7/8"
Includes Pan Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions