Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZLK2
  • Mfr. Model # PT298-10
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLK2
Mfr. Model # PT298-10
UNSPSC #40161515
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 7-3/8"
Outside Dia. 4-1/2"
Micron Rating 5
Description/Special Features Transmission Element
Height 7-3/8"
Width 4-1/2"
Inside Dia. 2-1/4"
Includes (2) I. Gaskets
* This product's country of origin is subject to change

Compliance and Restrictions