Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZLF1
  • Mfr. Model # 20013
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLF1
Mfr. Model # 20013
UNSPSC #40161515
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 11-19/32"
Description/Special Features Transmission Filter
Height 1-3/4"
Width 5-15/16"
Includes Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions