Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZLE2
  • Mfr. Model # 18007
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLE2
Mfr. Model # 18007
UNSPSC #40161515
Shipping Weight 0.88 lbs
Country of Origin Mexico *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 8-17/32"
Description/Special Features Transmission Filter
Height 8-17/32"
Width 7"
Includes Plastic Neck Seal, Information Sheet
* This product's country of origin is subject to change

Compliance and Restrictions