Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZKW7
  • Mfr. Model # 20012
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZKW7
Mfr. Model # 20012
UNSPSC #40161515
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 10-7/8"
Description/Special Features Transmission Filter
Height 1-3/4"
Width 5-15/16"
Includes Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions