Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZJW9
  • Mfr. Model # 18034
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJW9
Mfr. Model # 18034
UNSPSC #40161515
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 7-13/32"
Description/Special Features Transmission Filter
Height 7-13/32"
Width 7-1/16"
Includes Pan Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions