Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZJL3
  • Mfr. Model # 20015
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJL3
Mfr. Model # 20015
UNSPSC #40161515
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 7-19/32"
Description/Special Features Transmission Filter
Height 1-5/8"
Width 7-1/32"
Includes Pan Gasket, O-Ring
* This product's country of origin is subject to change

Compliance and Restrictions