Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZJL1
  • Mfr. Model # 18198
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJL1
Mfr. Model # 18198
UNSPSC #40161515
Shipping Weight 0.7 lbs
Country of Origin China *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 8-31/32"
Description/Special Features Transmission Filter
Height 2-5/32"
Width 6-15/16"
Includes Pan Gasket, Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions