Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZHE3
  • Mfr. Model # 18267
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZHE3
Mfr. Model # 18267
UNSPSC #40161515
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 7"
Description/Special Features Transmission Filter
Height 2-1/16"
Width 4-29/32"
Includes Pan Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions