Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZFE8
  • Mfr. Model # 18104
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFE8
Mfr. Model # 18104
UNSPSC #40161515
Shipping Weight 0.3 lbs
Country of Origin China *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 7-3/16"
Description/Special Features Transmission Filter
Height 42690"
Width 6-1/16"
Includes Pan Gasket, Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In