Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 4ZER2
  • Mfr. Model # PT461
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZER2
Mfr. Model # PT461
UNSPSC #40161515
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 4-3/16"
Outside Dia. 1-11/16"
Micron Rating 20
Description/Special Features Transmission Element
Height 4-3/16"
Width 1-11/16"
Inside Dia. 1-1/32"
Includes 20 PSID By-Pass Valve, Gasket Included, End Seal Attached
* This product's country of origin is subject to change

Compliance and Restrictions