Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 48XM67
  • Mfr. Model # 20025
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XM67
Mfr. Model # 20025
UNSPSC #40161515
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 9-9/16"
Description/Special Features Transmission Filter
Height 2-23/32"
Width 7-3/4"
Includes O-Ring Attached
* This product's country of origin is subject to change

Compliance and Restrictions