Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2TCG5
  • Mfr. Model # PT275
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TCG5
Mfr. Model # PT275
UNSPSC #40161509
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 9-1/16"
Outside Dia. 4-17/32"
Micron Rating 20
Description/Special Features Transmission Element
Height 9-1/16"
Width 4-17/32"
Inside Dia. 1/2"
Includes Reinforced Center Tube, End Seal Attached, Grommet Attached
* This product's country of origin is subject to change

Compliance and Restrictions