Check Availability
  • BALDWIN FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2TCF1
  • Mfr. Model # P7247
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TCF1
Mfr. Model # P7247
UNSPSC #40161504
Shipping Weight 0.13 lbs
Country of Origin Netherlands *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 3-3/8"
Outside Dia. 1-13/16"
Description/Special Features Transmission Filter
Height 3-3/8"
Width 1-13/16"
Inside Dia. 3/8"
Includes O-Ring Included
* This product's country of origin is subject to change

Compliance and Restrictions