Check Availability
  • Automotive Fluid Filters
  • BALDWIN FILTERS 

    Transmission Filter, Element Only, 11-19/32" Length, 5-15/16" Width, 1-3/4" Height

  • Item # 4ZLF1
  • Mfr. Model # 20013
Transmission Filter,  Element Only,  11-19/32" Length,  5-15/16" Width,  1-3/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLF1
Mfr. Model # 20013
UNSPSC #40161515
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 11-19/32"
Description/Special Features Transmission Filter
Height 1-3/4"
Width 5-15/16"
Includes Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In